SMC

SMC ITV1030-31F2N3

  • ERIKS:14211345
Image 1
▪ Pressure Range: 3 (0.5 MPa)▪ Power Supply Voltage: 0 (24 V DC)▪ Input Signal: 3 (Voltage 0 to 10 VDC)▪ Monitor Output: 1 (Analog Output 1 to 5 VDC)▪ Thread Type: F (G)▪ Port Size: 2 (1/4)▪ Bracket: Without Bracket▪ Cable Connector Type: N (Without Cable Connector)▪ Pressure Display Unit: 3 (bar)▪ Options: None
Save to list

€389.48/ pieceexcl. VAT

€471.27incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
ITV
Type
ITV1000