Products
Brands
About Eriks
Customer service
BE - English
Home
ISO-Zyl. o.Magnetring 100x100 ...
SMC ISO-Zyl. o.Magnetring 100x100 Hub CP96SB100-100C
ERIKS:
13981720
▪ Double acting, standard type, single or double rod
▪ Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125
▪ Standard stroke up to 500mm, maximum stroke 2000mm
▪ Auto switch capable
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
SMC
Series
CP96-C
Function
Double acting
Cushioning
Adjustable
Magnetic
No
Bore diameter
100 mm
Stroke length
100 mm
See all variants
Log in