SMC

SMC ISO Standard cylinder double acting single rod CD85N25-25C-A

  • ERIKS:12528664
Image 1
▪ Double acting, single rod, crimped cylinder
▪ Conforms to ISO 6432 and CETOP RP52P
▪ Bore sizes (mm): 8, 10, 12, 16, 20, 25
▪ Standard strokes up to 300mm
▪ Auto switch capable
Save to list

€69.08/ pieceexcl. VAT

€83.59incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
C85
Function
Double acting
ISO standard
ISO 6432
Cushioning
Adjustable
Magnetic
Yes
Bore diameter
25 mm
Stroke length
25 mm
Port Size
G1/8 in