




€76.89/ pieceexcl. VAT
€93.04incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | C85 |
Function | Double acting |
ISO standard | ISO 6432 |
Cushioning | Adjustable |
Magnetic | Yes |
Bore diameter | 25 mm |
Stroke length | 125 mm |
Port Size | G1/8 in |
Thread size piston-rod | M10 |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0.05 to 1 bar |