SMC

SMC ISO Standard cylinder double acting single rod CD85N20-50C

  • ERIKS:12508531
Image 1
▪ Double acting, single rod, crimped cylinder
▪ Conforms to ISO 6432 and CETOP RP52P
▪ Bore sizes (mm): 8, 10, 12, 16, 20, 25
▪ Standard strokes up to 300mm
▪ Auto switch capable
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
C85
Function
Double acting
ISO standard
ISO 6432
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
20 mm
Stroke length
50 mm
Port Size
G1/8 in