

€37.57/ pieceexcl. VAT
€45.46incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | C85 |
Function | Double acting |
ISO standard | ISO 6432 |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 12 mm |
Stroke length | 10 mm |
Port Size | M 5 mm |
Thread form piston-rod | Male thread with rod clevis |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 0.8 to 10 bar |