

€31.50/ pieceexcl. VAT
€38.12incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | C85 |
Function | Double acting |
ISO standard | ISO 6432 |
Cushioning | Mechanical |
Magnetic | No |
Bore diameter | 8 mm |
Stroke length | 20 mm |
Port Size | M 5 mm |