SMC

SMC ISO Cylinder, single acting, single rod CD85N25-25S-B

  • ERIKS:24117423
Image 1
▪ Magnet: D (Magnet)
▪ Mounting: N (Basic Integrated Clevis)
▪ Bore Size: 25mm
▪ Stroke: 25
▪ Action: S (Spring Return)
▪ Switch Mounting: B (Band)
Save to list

€56.97/ pieceexcl. VAT

€68.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
C85
Function
Single acting
ISO standard
ISO 6432
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
25 mm
Stroke length
25 mm
Port Size
G1/8 in