SMC

SMC ISO Cylinder, single acting, single rod CD85N25-100T-B

  • ERIKS:24117399
Image 1
▪ Magnet: D (Magnet)
▪ Mounting: N (Basic Integrated Clevis)
▪ Bore Size: 25mm
▪ Stroke: 100
▪ Action: T (Spring Extend)
▪ Switch Mounting: B (Band)
Save to list

€66.04/ pieceexcl. VAT

€79.91incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
C85
Function
Single acting
ISO standard
ISO 6432
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
25 mm
Stroke length
100 mm
Port Size
G1/8 in