SMC

SMC ISO Cylinder, single acting, single rod CD85N16-50T-B

  • ERIKS:24117339
Image 1
▪ Magnet: D (Magnet)
▪ Mounting: N (Basic Integrated Clevis)
▪ Bore Size: 16mm
▪ Stroke: 50
▪ Action: T (Spring Extend)
▪ Switch Mounting: B (Band)
Save to list

€49.27/ pieceexcl. VAT

€59.62incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
C85
Function
Single acting
ISO standard
ISO 6432
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
16 mm
Stroke length
50 mm
Port Size
M 5 mm
Operating temperature
from -10 to 60 °C
Operating pressure
from 1.3 to 10 bar