SMC

SMC ISO Cylinder, single acting, single rod C85N10-25S

  • ERIKS:24116683
Image 1
▪ Magnet: None
▪ Mounting: N (Basic Integrated Clevis)
▪ Bore Size: 10mm
▪ Stroke: 25
▪ Action: S (Spring Return)
▪ Switch Mounting: None
Save to list

€32.39/ pieceexcl. VAT

€39.19incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
C85
Function
Single acting
ISO standard
ISO 6432
Cushioning
Mechanical
Magnetic
No
Bore diameter
10 mm
Stroke length
25 mm
Port Size
M 5 mm
Operating temperature
from -20 to 80 °C
Operating pressure
from 1.8 to 10 bar