SMC ISO Cylinder, double acting with end of stroke cushioning CP96SDB80-320
ERIKS:12729495
▪ Magnet: D (Built-in) ▪ Mounting: B (Basic, w/o Bracket) ▪ Bore Size: Ø80 ▪ Stroke: 320 ▪ Rod Boot: None ▪ Rod: Single Rod ▪ Auto Switch: No Switch ▪ Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch] ▪ Number: 2 pcs. [Or None in the Case of No Switch]