




€82.70/ pieceexcl. VAT
€100.07incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | CP96 |
Function | Double acting |
ISO standard | ISO 15552 |
Cushioning | Adjustable |
Magnetic | Yes |
Bore diameter | 32 mm |
Stroke length | 160 mm |
Port Size | G1/8 in |
Thread size piston-rod | M 10x1.25 |
Operating temperature | from -20 to 70 °C |
Operating pressure | from 0.05 to 1 bar |