SMC

SMC ISO Cylinder, double acting with end of stroke cushioning CP96SDB100-100

  • ERIKS:12528420
Image 1
▪ Magnet: D (Built-in)
▪ Mounting: B (Basic, w/o Bracket)
▪ Bore Size: Ø100
▪ Stroke: 100
▪ Rod Boot: None
▪ Rod: Single Rod
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
▪ Number: 2 pcs. [Or None in the Case of No Switch]
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CP96
Function
Double acting
ISO standard
ISO 15552
Cushioning
Adjustable
Magnetic
Yes
Bore diameter
100 mm
Stroke length
100 mm
Port Size
G1/2 in