

€89.78/ pieceexcl. VAT
€108.63incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | C96S |
Function | Double acting |
ISO standard | ISO 15552 |
Cushioning | Pneumatic |
Magnetic | Yes |
Bore diameter | 32 mm |
Stroke length | 50 mm |
Port Size | G1/8 in |
Thread form piston-rod | Male thread |
Housing material | Aluminium alloy |
Material piston rod | Carbon steel |
Piston rod seal material | NBR |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0.5 to 10 bar |