SMC

SMC ISO 15552 Cylinder, Double Acting, Single Rod w/Air Cushion CP96SDB100-80C

  • ERIKS:13213398
Image 1
▪ Magnet: D (Built-in Magnet)
▪ Mounting: B (Basic)
▪ Bore Size: 100mm
▪ Stroke: 80
▪ Rod Boot: w/o Rod Boot
▪ Rod: Single Rod
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€231.21/ pieceexcl. VAT

€279.76incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CP96-C