

€29.75/ pieceexcl. VAT
€36.00incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQB2 |
Type | KQB2L |
Manufacturer ID | KQB2L16-00 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 16 mm |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 150 °C |
Seal material | FKM |
Release sleeve material | Stainless steel 304 |