

€1,204.18/ pieceexcl. VAT
€1,457.06incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | RHC |
Function | Double acting |
Cushioning | Self-adjusting |
Magnetic | Yes |
Bore diameter | 40 mm |
Stroke length | 1000 mm |
Port Size | R3/8 in |