

€41.14/ pieceexcl. VAT
€49.78incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AC-A |
Type | VHS |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Operating pressure | from 1 to 10 bar |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 1 MPa |
Operation | Manual |
Function | 3/2 |
Construction size | 40 |
Operating temperature | from -5 to 60 °C |
Housing material | Aluminium die-cast |
Spool material | PBT |
Seal material | HNBR |
Handle material | PBT |
Fluid | Compressed air |
Norm | OSHA |