SMC

SMC Guide table, non-rotating MGF40-75

  • ERIKS:24128928
Image 1
▪ Bore Size: 40mm
▪ Port Thread: Rc
▪ Stroke: 75mm
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€825.99/ pieceexcl. VAT

€999.45incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MGF