SMC

SMC Guide table, non-rotating MGF100-50

  • ERIKS:24128922
Image 1
▪ Bore Size: 100mm
▪ Port Thread: Rc
▪ Stroke: 50mm
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€1,595.74/ pieceexcl. VAT

€1,930.85incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MGF