

€810.20/ pieceexcl. VAT
€980.34incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MGG |
Type | MGGL |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | No |
Bore diameter | 32 mm |
Stroke length | 200 mm |
Port Size | R1/8 in |