

€744.56/ pieceexcl. VAT
€900.92incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MGG |
Type | MGGL |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | No |
Bore diameter | 25 mm |
Stroke length | 250 mm |
Port Size | R1/8 in |