

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | KQ2F |
Manufacturer ID | KQ2F06-G02A1 |
Shape | Straight |
Material | Brass |
Tube Outside Diameter | 6 mm |
Thread type | Internal thread BSPP (G) |
Thread Size | 1/4 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |