SMC

SMC geluiddemper AN15-N02

  • ERIKS:12637831
Image 1
▪ Space saving.
▪ Noise reduction improved: 30 dB(A).
▪ M thread, R (NPT) thread type.
Save to list

€3.56/ pieceexcl. VAT

€4.31incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
AN
Type
AN154
Housing material
Plastic
Port thread type
NPT
Port Size
1/4
Operating temperature
from 5 to 60 °C
Maximum operating pressure in bar
10 bar
Noise insulation
30