SMC

SMC geluiddemper AN10-N01

  • ERIKS:12637830
Image 1
▪ Space saving.
▪ Noise reduction improved: 30 dB(A).
▪ M thread, R (NPT) thread type.
Save to list

€3.29/ pieceexcl. VAT

€3.98incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
AN
Type
AN10
Housing material
Plastic
Port thread type
NPT
Port Size
1/8
Operating temperature
from 5 to 60 °C
Maximum operating pressure in bar
10 bar
Noise insulation
30