SMC

SMC geleide-cilinder MGPM25TF-25AZ

  • ERIKS:12238512
Image 1
▪ Bearing Type: M (Slide Bearing)
▪ Bore Size: 25mm
▪ Port Thread Type: TF (G)
▪ Stroke: 25mm
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
▪ Made to Order: None
Save to list

€335.15/ pieceexcl. VAT

€405.53incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MGP-Z
Function
Double acting
Cushioning
Mechanical
Magnetic
No
Bore diameter
25 mm
Stroke length
25 mm
Port Size
G1/8 in