

€13.24/ pieceexcl. VAT
€16.02incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | G27 |
Cabinet diameter | 26 mm |
Measuring range | from 0 to 2 |
Scale division | 0 - 2.0Mpa |
Liquid-damped | No |
Connection location | Back |
Process connection | External thread |
Size process connection | 1/16" BSPP(G) |
Cabinet material | Zinc die-cast |
Window material | Polycarbonate |