SMC

SMC Free mount cylinder, non-rotating, double acting CUK25-10D

  • ERIKS:24119963
Image 1
▪ Magnet: None
▪ Bore Size: 25mm
▪ Stroke: 10mm
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€80.67/ pieceexcl. VAT

€97.61incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CU
Function
Double acting
Cushioning
Mechanical
Magnetic
No
Bore diameter
25 mm
Stroke length
10 mm
Port Size
M 5 mm
Type of piston rod
Non-rotating piston rod
Thread form piston-rod
Male thread
Housing material
Aluminium alloy
Material piston rod
Stainless steel
Piston rod seal material
NBR
Operating temperature
from -10 to 70 °C
Operating pressure
from 0.8 to 7 bar