

€54.93/ pieceexcl. VAT
€66.47incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | CU |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 10 mm |
Stroke length | 15 mm |
Port Size | M 5 mm |
Thread form piston-rod | Male thread |
Housing material | Aluminium alloy |
Material piston rod | Stainless steel |
Piston rod seal material | NBR |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0.6 to 7 bar |