

€47.16/ pieceexcl. VAT
€57.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AS |
Execution | Flow/check valve |
Shape | Straight |
Port thread type | Internal thread BSPP (G) |
Pneumatic connection 1 | 1 |
Pneumatic connection 2 | 1 |
Mounting | Through bore hole |
Adjusting element | Turn button |
Material adjusting screw | Resin |
Fluid | Compressed air in accordance with ISO8573-1:2010 |