

€21.04/ pieceexcl. VAT
€25.46incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AS |
Execution | Flow/check valve |
Shape | Straight |
Port thread type | Internal thread (Rc) |
Pneumatic connection 1 | 1/4 |
Pneumatic connection 2 | 1/4 |
Mounting | Through bore hole |
Adjusting element | Knurled screw |
Material housing | Zinc alloy |
Seal material | NBR |
Material of threaded plug | Zinc alloy |
Material adjusting screw | Brass, Nickel-plated |
Operating pressure | from 0.5 to 10 bar |
Temperature range | from -5 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 |
Weight | 115 g |