

€16.16/ pieceexcl. VAT
€19.55incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AS-M |
Execution | Flow/check valve |
Shape | L-shaped |
Function | Meter-in |
Port thread type | External thread (Metric) |
Pneumatic connection 1 | M 5 |
Pneumatic connection 2 | M 5 |
Mounting | Threaded |
Adjusting element | Knurled screw |
Material housing | PBT / Brass |
Seal material | HNBR |
Material of threaded plug | Brass, Nickel-plated |
Material adjusting screw | Brass, Nickel-plated |
Material swivel fitting | Zinc alloy |
Operating pressure | from 1 to 10 bar |
Temperature range | from -5 to 60 °C |
Nominal flow rate | 105 l/min |
Fluid | Compressed air in accordance with ISO8573-1:2010 |
Weight | 10 g |