

€9.55/ pieceexcl. VAT
€11.56incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AS-T |
Execution | Flow/check valve |
Shape | Straight |
Pneumatic connection 1 | 4 mm |
Pneumatic connection 2 | 4 mm |
Mounting | In-line |
Adjusting element | Special tools |
Material housing | Stainless steel 316 |
Operating pressure | from 1 to 10 bar |
Temperature range | from -5 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 |