

€8.35/ pieceexcl. VAT
€10.10incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | ASN2 |
Execution | Flow/check valve |
Function | Meter-in |
Port thread type | BSPT (R) |
Pneumatic connection 1 | 1/4 |
Mounting | Threaded |
Adjusting element | Knurled screw |
Material housing | Brass |
Seal material | NBR |
Material of threaded plug | Brass, Nickel-plated |
Material adjusting screw | Brass, Nickel-plated |
Operating pressure | from 0 to 10 bar |
Temperature range | from -5 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 |
Weight | 34 g |