SMC

SMC Floating joint, standard JAL63-18-150

  • ERIKS:23847839
Image 1
▪ Mounting: L (Foot Style)
▪ Cylinder Bore Size and Nominal Thread: 63-18-150 (Bore size ø50/63 - Nominal thread M18x1.5)
Save to list

€79.15/ pieceexcl. VAT

€95.77incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
JA
Execution
Floating joint
Suitable for diameter
50, 63 mm
Thread Size
M 18x1.5