SMC

SMC Floating joint, standard JAF80-22-150

  • ERIKS:24125667
Image 1
▪ Mounting: F (Flange)
▪ Cylinder Bore Size and Nominal Thread: 80-22-150 (Bore size ø80 - Nominal thread M22x1.5)
Save to list

€93.32/ pieceexcl. VAT

€112.92incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
JA
Execution
Floating joint
Suitable for diameter
80 mm
Thread Size
M 22x1.5