SMC

SMC Floating joint, standard JAF20-8-125

  • ERIKS:24125662
Image 1
▪ Mounting: F (Flange)
▪ Cylinder Bore Size and Nominal Thread: 20-8-125 (Bore size ø20 - Nominal thread M8)
Save to list

€40.71/ pieceexcl. VAT

€49.26incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
JA
Execution
Floating joint
Suitable for diameter
20 mm
Thread Size
M 8