SMC

SMC Floating joint, standard JA63-18-150

  • ERIKS:24125656
Image 1
▪ Mounting: Basic Style
▪ Cylinder Bore Size and Nominal Thread: 63-18-150 (Bore size ø50/63 - Nominal thread M18x1.5)
Save to list

€57.21/ pieceexcl. VAT

€69.22incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
JA
Execution
Floating joint
Suitable for diameter
50, 63 mm
Thread Size
M 18x1.5