SMC

SMC Floating joint, standard JA63-16-200

  • ERIKS:24125655
Image 1
▪ Mounting: Basic Style
▪ Cylinder Bore Size and Nominal Thread: 63-16-200 (Bore size ø50/63 - Nominal thread M16x2)
Save to list

€54.31/ pieceexcl. VAT

€65.72incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
JA
Execution
Floating joint
Suitable for diameter
50, 63 mm
Thread Size
M 16x2