SMC

SMC Floating joint, standard JA6-3-050

  • ERIKS:24125654
Image 1
▪ Mounting: Basic Style
▪ Cylinder Bore Size and Nominal Thread: 6-3-050 (Bore size ø6 - Nominal thread M3)
Save to list

€13.24/ pieceexcl. VAT

€16.02incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
JA
Execution
Floating joint
Suitable for diameter
6 mm
Thread Size
M 3