SMC

SMC Floating joint, standard JA50-16-150

  • ERIKS:23840056
Image 1
▪ Model: JA (Applicable to 32~63mm & 125~200mm Bores)
▪ Bore Size: 50 (Applicable to 50~100mm Bores)
▪ Nominal Thread: 16-150 (M16x1.5)
Save to list

€54.41/ pieceexcl. VAT

€65.84incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
JA
Execution
Floating joint
Suitable for diameter
50, 63 mm
Thread Size
M 16x1.5