SMC

SMC Floating joint, standard JA40-14-150

  • ERIKS:24125653
Image 1
▪ Mounting: Basic Style
▪ Cylinder Bore Size and Nominal Thread: 40-14-150 (Bore size ø40 - Nominal thread M14 x 1.5)
Save to list

€37.45/ pieceexcl. VAT

€45.31incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
JA
Execution
Floating joint
Suitable for diameter
40 mm
Thread Size
M 14x1.5