SMC

SMC Floating joint, standard JA20-8-125

  • ERIKS:12528747
Image 1
▪ Bore Size: 20 (20mm Bore)
▪ Nominal Thread: 8-125 (M8 X 1.25)
Save to list

€24.79/ pieceexcl. VAT

€30.00incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
JA
Execution
Floating joint
Suitable for diameter
20 mm