SMC

SMC Floating joint, standard JA15-5-080

  • ERIKS:24125649
Image 1
▪ Mounting: Basic Style
▪ Cylinder Bore Size and Nominal Thread: 15-5-080 (Bore size ø10/15 - Nominal thread M5)
Save to list

€13.94/ pieceexcl. VAT

€16.87incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
JA
Execution
Floating joint
Suitable for diameter
10, 15 mm
Thread Size
M 5