SMC

SMC Floating joint, standard JA125-27-200

  • ERIKS:24125648
Image 1
▪ Model: JA (Applicable to 32~63mm & 125~200mm Bores)
▪ Bore Size: 125 [Applicable to 125mm Bore (C95)]
▪ Nominal Thread: 27-200 (M27x2)
Save to list

€124.24/ pieceexcl. VAT

€150.33incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
JA
Execution
Floating joint
Suitable for diameter
125 mm
Thread Size
M27x2