SMC

SMC Floating joint, standard JA100-26-150

  • ERIKS:24125646
Image 1
▪ Mounting: Basic Style
▪ Cylinder Bore Size and Nominal Thread: 100-26-150 (Bore size ø100 - Nominal thread M26x1.5)
Save to list

€94.02/ pieceexcl. VAT

€113.76incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
JA
Execution
Floating joint
Suitable for diameter
100 mm
Thread Size
M 26x1.5