SMC

SMC Floating joint, standard JA10-4-070

  • ERIKS:24125647
Image 1
▪ Bore Size: 10 (8, 10mm Bore)
▪ Nominal Thread: 4-070 (M4 X 0.7)
Save to list

€13.24/ pieceexcl. VAT

€16.02incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
JA
Execution
Floating joint
Suitable for diameter
10 mm
Thread Size
M 4