SMC

SMC Floating joint, stainless steel JS10-4-070

  • ERIKS:12982006
Image 1
▪ Applicable Cylinder: 10 (10mm)
▪ Nominal Thread: 4-070 (M4X0.7)
▪ Material: Fluoro Rubber
Save to list

€57.92/ pieceexcl. VAT

€70.08incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
JS
Execution
Floating joint
Material
Stainless steel
Suitable for diameter
10 mm
Thread Size
M 4