SMC

SMC floating joint JA160-36-200

  • ERIKS:24125651
Image 1
▪ Model: JA (Applicable to 32~63mm & 125~200mm Bores)
▪ Bore Size: 160 [Applicable to 160 & 200mm Bores (C95)]
▪ Nominal Thread: 36-200 (M36x2)
Save to list

€257.70/ pieceexcl. VAT

€311.82incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
C95
Type
JA
Execution
Floating joint
Suitable for diameter
160, 200 mm
Thread Size
M 36x2